BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Variable Frequency Drive, 25 HP, 200-230V

FUJI ELECTRIC| Zoro #: G0486884| Mfr #: FRN025F1S-2U

$1537.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Adjustable Acceleration Time: 0 to 3600 sec.Depth: 8.46"Max. Output Amps: 75
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0486884 Mfr #: FRN025F1S-2U
Adjustable Acceleration Time: 0 to 3600 sec.Depth: 8.46"
Max. Output Amps: 75Height: 15.75"
Digital Readout: yesWidth: 9.84"
Accepts Input Control Signal: YesStandards: UL, CSA, CE
Input Phase AC: 3Adjustable Deceleration Time: 0 to 3600 sec.
Torque @ 1 Hz: 200%With Bypass / No Bypass: No Bypass
Key Pad Lockout: YesDisplay Type: LED
Item: Variable Frequency DriveProtection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
With Line Contactor / No Line Contactor: No Line ContactorStarting Torque: 200%
For Use With: 3-Phase Inverter Duty MotorOutput Phase AC: 3
Max. HP: 25Input Frequency: 50/60 Hz
Input Voltage: 240VACStart/Stop Control: Programmable
Output Frequency Range: 0.1 to 120 HzOutput Voltage: 240VAC
Displays: RPMEnclosure: NEMA 1
Dynamic Braking: YesControl Type: Keypad/Remote
Country of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 25, NEMA 1 Enclosure, 240VAC Input Voltage, Max. Output Amps 75, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 120 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 15.75 In., Width 9.84 In., Depth 8.46 In., Keypad/Remote

Reviews