Variable Frequency Drive, 3 HP, 200-230V

FUJI ELECTRIC| Zoro #: G0595445| Mfr #: FRN003G11W-2UX

$1160.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Phase AC: 3Input Frequency: 50/60 HzEnclosure: NEMA 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595445 Mfr #: FRN003G11W-2UX
Input Phase AC: 3Input Frequency: 50/60 Hz
Enclosure: NEMA 4Display Type: LED, LCD
Input Voltage: 240VACStandards: UL, cUL, EMC, TUV
Max. HP: 3Displays: Input Volts, Output Amps, RPM, Frequency or Conveyor Speed
Height: 10.24"Output Voltage: 240VAC
Starting Torque: 200%With Line Contactor / No Line Contactor: No Line Contactor
Output Frequency Range: 50/60 HzItem: Variable Frequency Drive
Max. Output Amps: 11Protection: Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto reset
Output Phase AC: 3Depth: 5.71"
With Bypass / No Bypass: No BypassControl Method: V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)
Width: 5.91"Country of Origin (subject to change): Japan

Description

Variable Frequency Drive, Max. HP 3, NEMA 4 Enclosure, 240VAC Input Voltage, Max. Output Amps 11, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 10.24 In., Width 5.91 In., Depth 5.71 In.

Reviews