Variable Frequency Drive, 3 HP, 380-480V

FUJI ELECTRIC| Zoro #: G0943266| Mfr #: FRN003E1S-4U

$494.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display Type: LED
For Use With: 3-Phase Inverter Duty Motor
Output Voltage: 480VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943266 Mfr #: FRN003E1S-4U
Display Type: LEDFor Use With: 3-Phase Inverter Duty Motor
Output Voltage: 480VACDigital Readout: yes
Input Voltage: 480VACMax. HP: 3
Height: 5.12"Depth: 5.91"
With Line Contactor / No Line Contactor: No Line ContactorEnclosure: Open
Key Pad Lockout: YesMax. Output Amps: 5.5
With Bypass / No Bypass: No BypassAdjustable Acceleration Time: 0 to 3600 sec.
Accepts Input Control Signal: YesStart/Stop Control: Programmable
Standards: UL, CSA, CEWidth: 4.33"
Output Phase AC: 3Starting Torque: 200%
Adjustable Deceleration Time: 0 to 3600 sec.Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Output Frequency Range: 0 to 400 HzTorque @ 1 Hz: 200%
Displays: RPMInput Phase AC: 3
Control Type: Keypad/RemoteInput Frequency: 50/60 Hz
Dynamic Braking: YesCountry of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 3, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 5.5, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 400 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 5.12 In., Width 4.33 In., Depth 5.91 In., Keypad/Remote, Key Pad Lockout Yes

Reviews