DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Variable Frequency Drive, 3 HP, 380-480V

FUJI ELECTRIC| Zoro #: G1889264| Mfr #: FRN003G11W-4UX

$1461.02 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display Type: LED, LCD
Control Method: V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)
Width: 5.91"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1889264 Mfr #: FRN003G11W-4UX
Display Type: LED, LCDControl Method: V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)
Width: 5.91"Output Phase AC: 3
Starting Torque: 200%Input Voltage: 480VAC
Standards: UL, cUL, EMC, TUVMax. HP: 3
Height: 10.24"Depth: 5.71"
With Line Contactor / No Line Contactor: No Line ContactorProtection: Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto reset
Enclosure: NEMA 4With Bypass / No Bypass: No Bypass
Output Frequency Range: 50/60 HzOutput Voltage: 480VAC
Displays: Input Volts, Output Amps, RPM, Frequency or Conveyor SpeedMax. Output Amps: 5.5
Input Phase AC: 3Input Frequency: 50/60 Hz
Country of Origin (subject to change): Japan

Description

Variable Frequency Drive, Max. HP 3, NEMA 4 Enclosure, 480VAC Input Voltage, Max. Output Amps 5.5, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 10.24 In., Width 5.91 In., Depth 5.71 In.

Reviews