KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 5 HP, 200-230V

FUJI ELECTRIC| Zoro #: G0668595| Mfr #: FRN005E1S-2U

$576.08 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. HP: 5
Input Frequency: 50/60 Hz
Control Type: Keypad/Remote
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668595 Mfr #: FRN005E1S-2U
Max. HP: 5Input Frequency: 50/60 Hz
Control Type: Keypad/RemoteItem: Variable Frequency Drive
Displays: RPMAdjustable Acceleration Time: 0 to 3600 sec.
Starting Torque: 200%Width: 5.51"
Digital Readout: yesStandards: UL, CSA, CE
Accepts Input Control Signal: YesTorque @ 1 Hz: 200%
Key Pad Lockout: YesWith Bypass / No Bypass: No Bypass
Start/Stop Control: ProgrammableOutput Phase AC: 3
Height: 7.09"Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Output Frequency Range: 0 to 400 HzInput Voltage: 240VAC
Dynamic Braking: YesInput Phase AC: 3
Output Voltage: 240VACFor Use With: 3-Phase Inverter Duty Motor
Depth: 5.94"With Line Contactor / No Line Contactor: No Line Contactor
Enclosure: OpenDisplay Type: LED
Max. Output Amps: 17Adjustable Deceleration Time: 0 to 3600 sec.
Country of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 5, Open Enclosure, 240VAC Input Voltage, Max. Output Amps 17, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 400 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 7.09 In., Width 5.51 In., Depth 5.94 In., Keypad/Remote, Key Pad Lockout Yes

Reviews