PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Variable Frequency Drive, 5 HP, 200-230V

FUJI ELECTRIC| Zoro #: G1716662| Mfr #: FRN005F1S-2U

$626.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display Type: LEDFor Use With: 3-Phase Inverter Duty MotorOutput Voltage: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716662 Mfr #: FRN005F1S-2U
Display Type: LEDFor Use With: 3-Phase Inverter Duty Motor
Output Voltage: 240VACDigital Readout: yes
Input Voltage: 240VACMax. HP: 5
Height: 10.24"Depth: 6.42"
With Line Contactor / No Line Contactor: No Line ContactorEnclosure: NEMA 1
Key Pad Lockout: YesMax. Output Amps: 16.7
With Bypass / No Bypass: No BypassAdjustable Acceleration Time: 0 to 3600 sec.
Accepts Input Control Signal: YesStart/Stop Control: Programmable
Standards: UL, CSA, CEWidth: 5.91"
Output Phase AC: 3Starting Torque: 200%
Adjustable Deceleration Time: 0 to 3600 sec.Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Output Frequency Range: 0.1 to 120 HzTorque @ 1 Hz: 200%
Displays: RPMInput Phase AC: 3
Control Type: Keypad/RemoteInput Frequency: 50/60 Hz
Dynamic Braking: YesCountry of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 5, NEMA 1 Enclosure, 240VAC Input Voltage, Max. Output Amps 16.7, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0.1 to 120 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 10.24 In., Width 5.91 In., Depth 6.42 In., Keypad/Remote

Reviews