KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 5 HP, 200-230V

FUJI ELECTRIC| Zoro #: G2406713| Mfr #: FRN005G11W-2UX

$1301.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Starting Torque: 200%
Item: Variable Frequency Drive
Max. Output Amps: 17
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2406713 Mfr #: FRN005G11W-2UX
Starting Torque: 200%Item: Variable Frequency Drive
Max. Output Amps: 17Input Voltage: 240VAC
Displays: Input Volts, Output Amps, RPM, Frequency or Conveyor SpeedWith Line Contactor / No Line Contactor: No Line Contactor
With Bypass / No Bypass: No BypassDisplay Type: LED, LCD
Input Phase AC: 3Input Frequency: 50/60 Hz
Protection: Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto resetMax. HP: 5
Control Method: V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)Output Phase AC: 3
Height: 10.24"Depth: 5.71"
Standards: UL, cUL, EMC, TUVOutput Frequency Range: 50/60 Hz
Output Voltage: 240VACWidth: 5.91"
Enclosure: NEMA 4Country of Origin (subject to change): Japan

Description

Variable Frequency Drive, Max. HP 5, NEMA 4 Enclosure, 240VAC Input Voltage, Max. Output Amps 17, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 10.24 In., Width 5.91 In., Depth 5.71 In.

Reviews