Variable Frequency Drive, 5 HP, 380-480V

FUJI ELECTRIC| Zoro #: G1282951| Mfr #: FRN005E1S-4U

$610.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Input Frequency: 50/60 HzOutput Phase AC: 3Adjustable Deceleration Time: 0 to 3600 sec.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282951 Mfr #: FRN005E1S-4U
Input Frequency: 50/60 HzOutput Phase AC: 3
Adjustable Deceleration Time: 0 to 3600 sec.For Use With: 3-Phase Inverter Duty Motor
Accepts Input Control Signal: YesOutput Voltage: 480VAC
Max. Output Amps: 9Start/Stop Control: Programmable
Display Type: LEDWith Bypass / No Bypass: No Bypass
Enclosure: OpenDynamic Braking: Yes
Max. HP: 5Torque @ 1 Hz: 200%
With Line Contactor / No Line Contactor: No Line ContactorInput Voltage: 480VAC
Adjustable Acceleration Time: 0 to 3600 sec.Key Pad Lockout: Yes
Height: 7.09"Digital Readout: yes
Item: Variable Frequency DriveStandards: UL, CSA, CE
Input Phase AC: 3Control Type: Keypad/Remote
Starting Torque: 200%Output Frequency Range: 0 to 400 Hz
Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase FailureWidth: 5.51"
Depth: 5.94"Displays: RPM
Country of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 5, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 9, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 400 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 7.09 In., Width 5.51 In., Depth 5.94 In., Keypad/Remote, Key Pad Lockout Yes

Reviews