BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Variable Frequency Drive, 7.5HP, 200-230V

FUJI ELECTRIC| Zoro #: G1725701| Mfr #: FRN007P11W-2UX

$1468.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 7.68"Displays: Input Volts, Output Amps, RPM, Frequency or Conveyor SpeedMax. HP: 7-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1725701 Mfr #: FRN007P11W-2UX
Depth: 7.68"Displays: Input Volts, Output Amps, RPM, Frequency or Conveyor Speed
Max. HP: 7-1/2Control Method: V/F Control (Sinusoidal PWM Control), Dynamic Torque-Vector Control (Sinusoidal PWM Control)
Input Voltage: 240VACOutput Phase AC: 3
Input Frequency: 50/60 HzStandards: UL, cUL, EMC, TUV
With Line Contactor / No Line Contactor: No Line ContactorEnclosure: NEMA 1
Display Type: LED, LCDWith Bypass / No Bypass: No Bypass
Width: 8.66"Input Phase AC: 3
Height: 10.24"Max. Output Amps: 22
Output Frequency Range: 50/60 HzItem: Variable Frequency Drive
Starting Torque: 50%Output Voltage: 240VAC
Protection: Overload, Overvoltage, Under voltage, Input phase loss, Overheating, Short-circuit, Ground fault, Motor overload, DB resistor overheating, Stall prevention, Output phase loss, Motor protection by PTC thermistor, Auto resetCountry of Origin (subject to change): Japan

Description

Variable Frequency Drive, Max. HP 7-1/2, NEMA 1 Enclosure, 240VAC Input Voltage, Max. Output Amps 22, 240VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 50 Percent, Input Frequency 50/60 Hz, Output Frequency Range 50/60 Hz, Height 10.24 In., Width 8.66 In., Depth 7.68 In.

Reviews