KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Variable Frequency Drive, 7.5HP, 380-480V

FUJI ELECTRIC| Zoro #: G0469892| Mfr #: FRN007E1S-4U

$827.28 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. HP: 7-1/2
Input Frequency: 50/60 Hz
Control Type: Keypad/Remote
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469892 Mfr #: FRN007E1S-4U
Max. HP: 7-1/2Input Frequency: 50/60 Hz
Control Type: Keypad/RemoteItem: Variable Frequency Drive
Displays: RPMAdjustable Acceleration Time: 0 to 3600 sec.
Starting Torque: 200%Width: 7.09"
Digital Readout: yesStandards: UL, CSA, CE
Accepts Input Control Signal: YesTorque @ 1 Hz: 200%
Key Pad Lockout: YesWith Bypass / No Bypass: No Bypass
Start/Stop Control: ProgrammableOutput Phase AC: 3
Height: 8.66"Protection: Over breaking, Overvoltage, Under voltage, Motor Thermal Overload, Drive Thermal Overload, Phase to Phase or Phase to Ground Short Circuit, Phase Failure
Output Frequency Range: 0 to 400 HzInput Voltage: 480VAC
Dynamic Braking: YesInput Phase AC: 3
Output Voltage: 480VACFor Use With: 3-Phase Inverter Duty Motor
Depth: 6.22"With Line Contactor / No Line Contactor: No Line Contactor
Enclosure: OpenDisplay Type: LED
Max. Output Amps: 13Adjustable Deceleration Time: 0 to 3600 sec.
Country of Origin (subject to change): Multiple

Description

Variable Frequency Drive, Max. HP 7-1/2, Open Enclosure, 480VAC Input Voltage, Max. Output Amps 13, 480VAC Output Voltage, Input Phase AC 3, Output Phase AC 3, No Bypass, No Line Contactor, Starting Torque 200 Percent, Torque @ 1 Hz 200 Percent, Input Frequency 50/60 Hz, Output Frequency Range 0 to 400 Hz, Adjustable Acceleration Time 0 to 3600 sec., Adjustable Deceleration Time 0 to 3600 sec., Dynamic Braking Yes, Height 8.66 In., Width 7.09 In., Depth 6.22 In., Keypad/Remote

Reviews