Fuji Electric
Valve, Vacuum Relief
Mfr # VV4
Zoro # G1217072
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Preset Limit (In. of Water) 42 in wc
- Connection (In.) 1 1/2 (F)NPT
- Dia. (In.) 1 1/2 in
- Length (In.) 6 1/4 in
- Valve Type Vacuum
Explore More Products
- FUJI ELECTRIC Blower Relief Valve, Pressure, 232, 2 in. PRV6011
- FUJI ELECTRIC Valve, Vacuum Relief VV6
- FUJI ELECTRIC Valve, Pressure Relief, Dia. (In.): 1 1/2 in PV5
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 175, 2 in. VRV6011
- FUJI ELECTRIC Valve, Pressure Relief PV7
- FUJI ELECTRIC Valve, Vacuum Relief VV5
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 104, 1-1/2 in. VRV307
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 95, 1-1/2 in. VRV305
- FUJI ELECTRIC Blower Relief Valve, Vacuum, 133, 1-1/2 in. VRV40
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. 58414
- CONTROL DEVICES Valve, Vacuum, 3" Connection, 6-29/32" Dia. NVR30-0A018
- Fuji Electric Pneumatic Valves