Fulflo
1 Micron, 2-7/16" O.D., 30 in H, Melt Blown Filter Cartridge
Mfr # MBN1M30
Zoro # G0091099
Free Shipping & Returns
$83.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Bleach, Chemical Processing, DI Water, Membrane Pre-Filtration, Oil Field Fluid, Organic Solvent, Photographic Chemical, Plating Solution, Potable Water, R.O. Pre-Filtration
- Flow Rate 15 gpm
- Height 30 in
- Inside Dia. 1 in
- Max. Pressure 30 psid
Explore More Products
- FULFLO 5 Micron, 2-7/16" O.D., 30 in H, Melt Blown Filter Cartridge MBN5M30
- FULFLO 5 Micron, 2-7/16" O.D., 20 in H, Melt Blown Filter Cartridge MBN5M20
- FULFLO 10 Micron, 2-7/16" O.D., 30 in H, Melt Blown Filter Cartridge MBN10M30
- FULFLO 75 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge E10R10
- FULFLO 10 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge E19R10
- FULFLO 1 Micron, 2-7/16" O.D., 20 in H, Melt Blown Filter Cartridge MBN1M20
- FULFLO 1 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge E39R20
- FULFLO 5 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge E23R20
- FULFLO 10 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge E19R20
- AMERICAN FILTER CO AFC AFC-HZH-300-22000SK, Compatible to Hoshizaki H9655-11 / H965511 and Ice Filters (6PK) AFC-HZH-300-22000SK-6p-2997
- AMERICAN FILTER CO AFC Brand AFC-CH-104-9000, Compatible to CFS8720 Water Filters (12PK) Made by AFC AFC-CH-104-9000-12p-3532
- Fulflo Water Filter Cartridges