Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1 Micron, 2-7/16" O.D., 40"H, Melt Blown Filter Cartridge, PK6

  • Zoro #: G0091080
  • Mfr #: MBN1M40

$117.88 ($19.65/unit)

Details
  • Service Life: Change at 30 psid
  • Filter Cartridges Sub-Category: Solid Cartridges
  • Item: Melt Blown Filter Cartridge
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #MBN1M40 Specifications

  • Zoro #: G0091080
  • Mfr #: MBN1M40
Service Life: Change at 30 psid Filter Cartridges Sub-Category: Solid Cartridges
Item: Melt Blown Filter Cartridge Max. Pressure: 30 psid
Height: 40" Microns: 1
Outside Dia.: 2-7/16" Reduces: Particulates
Inside Dia.: 1-1/16" Filter Media: Polypropylene
Flow Rate: 20 gpm Max. Temp.: 140 Degrees F
Standards: FDA Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration
Compliance: CFR-21 Material: 100% Melt Blown Polypropylene (Filter Media)
Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, Solid Cartridges, 1 Micron Rating, Height 40 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 20.00 gpm, Max. Temp. 140 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Water, R.O Prefiltration, Bleach, Photographic Chemicals, Chemical Processing Fluids, Oil Field Fluids, Inside Dia. 1 In., Service Life Change at 30 psid, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #MBN1M40