October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

5 Micron, 2-7/16" O.D., 40"H, Melt Blown Filter Cartridge, PK6

  • Zoro #: G0091047
  • Mfr #: MBN5M40

$279.99 ($46.66/unit)

Details
  • Compliance: CFR-21
  • Flow Rate: 20 gpm
  • Microns: 5
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #MBN5M40 Specifications

  • Zoro #: G0091047
  • Mfr #: MBN5M40
Compliance: CFR-21 Flow Rate: 20 gpm
Microns: 5 Max. Pressure: 30 psid
Max. Temp.: 140 Degrees F Height: 40"
Material: 100% Melt Blown Polypropylene (Filter Media) Outside Dia.: 2-7/16"
Micron Rating: 5 Filter Reduces: Particulates
Filter Media: Polypropylene Filter Cartridges Sub-Category: Solid Cartridges
Standards: FDA Reduces: Particulates
Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration Filter Flow Rate: 20.00 gpm
Filter Diameter: 2-7/16" Filter Cartridge Media: Polypropylene
Inside Dia.: 1-1/16" Service Life: Change at 30 psid
Item: Melt Blown Filter Cartridge Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, Solid Cartridges, 5 Micron Rating, Height 40 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 20.00 gpm, Max. Temp. 140 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Water, R.O Prefiltration, Bleach, Photographic Chemicals, Chemical Processing Fluids, Oil Field Fluids, Inside Dia. 1 In., Service Life Change at 30 psid, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #MBN5M40