Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1 Micron, 2-7/16" O.D., 10"H, Melt Blown Filter Cartridge, PK6

  • Zoro #: G0091117
  • Mfr #: MBN1M10

$29.21 ($4.87/unit)

Details
  • Filter Cartridges Sub-Category: Solid Cartridges
  • Reduces: Particulates
  • Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #MBN1M10 Specifications

  • Zoro #: G0091117
  • Mfr #: MBN1M10
Filter Cartridges Sub-Category: Solid Cartridges Reduces: Particulates
Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration Filter Diameter: 2-7/16"
Filter Flow Rate: 5.00 gpm Compliance: CFR-21
Max. Pressure: 30 psid Item: Melt Blown Filter Cartridge
Max. Temp.: 140 Degrees F Microns: 1
For Use With: 38XL31 Flow Rate: 5 gpm
Standards: FDA Filter Cartridge Media: Polypropylene
Service Life: Change at 30 psid Inside Dia.: 1-1/16"
Material: 100% Melt Blown Polypropylene (Filter Media) Micron Rating: 1
Outside Dia.: 2-7/16" Filter Media: Polypropylene
Height: 10" Filter Reduces: Particulates
Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, Solid Cartridges, 1 Micron Rating, Height 10 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 5.00 gpm, Max. Temp. 140 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Water, R.O Prefiltration, Bleach, Photographic Chemicals, Chemical Processing Fluids, Oil Field Fluids, Inside Dia. 1 In., Service Life Change at 30 psid, For Use With 38XL31, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #MBN1M10