Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Melt Blown Filter Cart, 5 gpm, 25 Mic, PK6

  • Zoro #: G0090995
  • Mfr #: MBN25M10

$26.28 ($4.38/unit)

Details
  • Max. Temp.: 140 Degrees F
  • Microns: 25
  • Reduces: Particulates
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #MBN25M10 Specifications

  • Zoro #: G0090995
  • Mfr #: MBN25M10
Max. Temp.: 140 Degrees F Microns: 25
Reduces: Particulates Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration
Filter Media: Polypropylene Filter Cartridges Sub-Category: Solid Cartridges
Compliance: CFR-21 Height: 10"
Outside Dia.: 2-7/16" Flow Rate: 5 gpm
Standards: FDA Service Life: Change at 30 psid
Material: 100% Melt Blown Polypropylene (Filter Media) Item: Melt Blown Filter Cartridge
Inside Dia.: 1-1/16" Max. Pressure: 30 psid
Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, Solid Cartridges, 25 Micron Rating, Height 10 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 5.00 gpm, Max. Temp. 140 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Water, R.O Prefiltration, Bleach, Photographic Chemicals, Chemical Processing Fluids, Oil Field Fluids, Inside Dia. 1 In., Service Life Change at 30 psid, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #MBN25M10