Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

5 Micron, 2-7/16" O.D., 10"H, Melt Blown Filter Cartridge, PK6

  • Zoro #: G0091071
  • Mfr #: MBN5M10

$28.91 ($4.82/unit)

Details
  • Service Life: Change at 30 psid
  • Compliance: CFR-21
  • Max. Temp.: 140 Degrees F
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #MBN5M10 Specifications

  • Zoro #: G0091071
  • Mfr #: MBN5M10
Service Life: Change at 30 psid Compliance: CFR-21
Max. Temp.: 140 Degrees F Microns: 5
Filter Media: Polypropylene Standards: FDA
Outside Dia.: 2-7/16" Inside Dia.: 1-1/16"
Material: 100% Melt Blown Polypropylene (Filter Media) Item: Melt Blown Filter Cartridge
Flow Rate: 5 gpm For Use With: 38XL31
Height: 10" Filter Cartridges Sub-Category: Solid Cartridges
Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration Max. Pressure: 30 psid
Reduces: Particulates Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, Solid Cartridges, 5 Micron Rating, Height 10 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 5.00 gpm, Max. Temp. 140 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Water, R.O Prefiltration, Bleach, Photographic Chemicals, Chemical Processing Fluids, Oil Field Fluids, Inside Dia. 1 In., Service Life Change at 30 psid, For Use With 38XL31, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #MBN5M10