October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

50 Micron, 2-7/16" O.D., 10"H, Melt Blown Filter Cartridge, PK6

  • Zoro #: G0090959
  • Mfr #: MBN50M10

$26.28 ($4.38/unit)

Details
  • Material: 100% Melt Blown Polypropylene (Filter Media)
  • Service Life: Change at 30 psid
  • Filter Reduces: Particulates
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #MBN50M10 Specifications

  • Zoro #: G0090959
  • Mfr #: MBN50M10
Material: 100% Melt Blown Polypropylene (Filter Media) Service Life: Change at 30 psid
Filter Reduces: Particulates Item: Melt Blown Filter Cartridge
Max. Pressure: 30 psid Standards: FDA
Height: 10" Microns: 50
Filter Cartridge Media: Polypropylene Filter Cartridges Sub-Category: Solid Cartridges
Inside Dia.: 1-1/16" Filter Flow Rate: 5.00 gpm
Max. Temp.: 140 Degrees F Outside Dia.: 2-7/16"
Micron Rating: 50 Filter Diameter: 2-7/16"
Compliance: CFR-21 Filter Media: Polypropylene
Flow Rate: 5 gpm Reduces: Particulates
Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, Solid Cartridges, 50 Micron Rating, Height 10 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 5.00 gpm, Max. Temp. 140 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Water, R.O Prefiltration, Bleach, Photographic Chemicals, Chemical Processing Fluids, Oil Field Fluids, Inside Dia. 1 In., Service Life Change at 30 psid, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #MBN50M10