Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

10 Micron, 2-7/16" O.D., 20"H, Melt Blown Filter Cartridge, PK6

  • Zoro #: G0091029
  • Mfr #: MBN10M20

$52.67 ($8.78/unit)

Details
  • Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration
  • Filter Reduces: Particulates
  • Reduces: Particulates
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #MBN10M20 Specifications

  • Zoro #: G0091029
  • Mfr #: MBN10M20
Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration Filter Reduces: Particulates
Reduces: Particulates Max. Temp.: 140 Degrees F
Filter Cartridges Sub-Category: Solid Cartridges Compliance: CFR-21
Microns: 10 Micron Rating: 10
Filter Flow Rate: 10.00 gpm Standards: FDA
Inside Dia.: 1-1/16" Item: Melt Blown Filter Cartridge
Flow Rate: 10 gpm Max. Pressure: 30 psid
Filter Media: Polypropylene Height: 20"
Filter Cartridge Media: Polypropylene Service Life: Change at 30 psid
Material: 100% Melt Blown Polypropylene (Filter Media) Filter Diameter: 2-7/16"
Outside Dia.: 2-7/16" Country of Origin (subject to change): United States

Description

Respirator filters and cartridges provide protection against inhaling harmful gases and vapors. Take a look at the features for Fulflo Melt Blown Filter Cartridge. Height: 20".

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #MBN10M20