Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

75 Micron, 2-7/16" O.D., 20" H, Melt Blown Filter Cartridge

  • Zoro #: G0090907
  • Mfr #: MBN75M20

$56.19 ($9.37/unit)

  • Outside Dia.: 2-7/16"
  • Filter Cartridges Sub-Category: Solid Cartridges
  • Max. Temp.: 140 Degrees F
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fulflo #MBN75M20 Specifications

  • Zoro #: G0090907
  • Mfr #: MBN75M20
Outside Dia.: 2-7/16" Filter Cartridges Sub-Category: Solid Cartridges
Max. Temp.: 140 Degrees F Microns: 75
Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration Inside Dia.: 1-1/16"
Max. Pressure: 30 psid Flow Rate: 10 gpm
Micron Rating: 75 Filter Diameter: 2-7/16"
Filter Flow Rate: 10.00 gpm Height: 20"
Service Life: Change at 30 psid Compliance: CFR-21
Filter Reduces: Particulates Reduces: Particulates
Filter Cartridge Media: Polypropylene Filter Media: Polypropylene
Item: Melt Blown Filter Cartridge Standards: FDA
Material: 100% Melt Blown Polypropylene (Filter Media) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Melt Blown Filter Cartridge, Solid Cartridges, 75 Micron Rating, Height 20 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 10.00 gpm, Max. Temp. 140 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Water, R.O Prefiltration, Bleach, Photographic Chemicals, Chemical Processing Fluids, Oil Field Fluids, Inside Dia. 1 In., Service Life Change at 30 psid, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #MBN75M20