Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

25 Micron, 2-7/16" O.D., 30"H, Melt Blown Filter Cartridge, PK6

  • Zoro #: G0090977
  • Mfr #: MBN25M30

$79.06 ($13.18/unit)

Details
  • Standards: FDA
  • Flow Rate: 15 gpm
  • Max. Temp.: 140 Degrees F
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #MBN25M30 Specifications

  • Zoro #: G0090977
  • Mfr #: MBN25M30
Standards: FDA Flow Rate: 15 gpm
Max. Temp.: 140 Degrees F Outside Dia.: 2-7/16"
Filter Cartridge Media: Polypropylene Filter Cartridges Sub-Category: Solid Cartridges
Height: 30" Inside Dia.: 1-1/16"
Filter Flow Rate: 15.00 gpm Service Life: Change at 30 psid
Item: Melt Blown Filter Cartridge Compliance: CFR-21
Material: 100% Melt Blown Polypropylene (Filter Media) Filter Reduces: Particulates
Micron Rating: 25 Filter Media: Polypropylene
Reduces: Particulates Microns: 25
Filter Diameter: 2-7/16" Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration
Max. Pressure: 30 psid Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, Solid Cartridges, 25 Micron Rating, Height 30 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 15.00 gpm, Max. Temp. 140 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Water, R.O Prefiltration, Bleach, Photographic Chemicals, Chemical Processing Fluids, Oil Field Fluids, Inside Dia. 1 In., Service Life Change at 30 psid, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #MBN25M30