Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

75 Micron, 2-7/16" O.D., 30"H, Melt Blown Filter Cartridge, PK6

  • Zoro #: G0090898
  • Mfr #: MBN75M30

$79.64 ($13.27/unit)

Details
  • Material: 100% Melt Blown Polypropylene (Filter Media)
  • Filter Cartridge Media: Polypropylene
  • Service Life: Change at 30 psid
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #MBN75M30 Specifications

  • Zoro #: G0090898
  • Mfr #: MBN75M30
Material: 100% Melt Blown Polypropylene (Filter Media) Filter Cartridge Media: Polypropylene
Service Life: Change at 30 psid Filter Diameter: 2-7/16"
Reduces: Particulates Flow Rate: 15 gpm
Max. Temp.: 140 Degrees F Outside Dia.: 2-7/16"
Item: Melt Blown Filter Cartridge Standards: FDA
Height: 30" Inside Dia.: 1-1/16"
Filter Cartridges Sub-Category: Solid Cartridges Filter Media: Polypropylene
Application: Photographic Chemical Filtration, DI Water Filtration, Plating Solution Filtration, R.O. Pre-filtration, Membrane Pre-filtration, Organic Solvent Filtration, Oil field Fluid Filtration, Bleach Filtration, Potable Water Filtration, Chemical Processing Fluid Filtration Micron Rating: 75
Filter Reduces: Particulates Max. Pressure: 30 psid
Microns: 75 Compliance: CFR-21
Filter Flow Rate: 15.00 gpm Country of Origin (subject to change): United States

Description

Melt Blown Filter Cartridge, Solid Cartridges, 75 Micron Rating, Height 30 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Polypropylene, Filter Flow Rate 15.00 gpm, Max. Temp. 140 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Water, R.O Prefiltration, Bleach, Photographic Chemicals, Chemical Processing Fluids, Oil Field Fluids, Inside Dia. 1 In., Service Life Change at 30 psid, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #MBN75M30