Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

1 Micron, 2-7/16" O.D., 20"H, Filter Cartridge, PK6

  • Zoro #: G0090800
  • Mfr #: E39R20

$106.38 ($17.73/unit)

Details
  • Service Life: Change at 30 psid
  • Item: Filter Cartridge
  • Material: FDA Grade Rayon (Filter Media), Tinned Steel (Core)
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #E39R20 Specifications

  • Zoro #: G0090800
  • Mfr #: E39R20
Service Life: Change at 30 psid Item: Filter Cartridge
Material: FDA Grade Rayon (Filter Media), Tinned Steel (Core) Max. Pressure: 30 psid
Microns: 1 Max. Temp.: 250 Degrees F
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges Height: 20"
Micron Rating: 1 Filter Cartridge Media: Rayon
Flow Rate: 6 gpm Filter Media: FDA Grade Rayon
Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils Outside Dia.: 2-7/16"
Filter Reduces: Particulates Filter Flow Rate: 10.00 gpm
Standards: FDA Compliance: CFR-21
Reduces: Particulates Inside Dia.: 1"
Filter Diameter: 2-7/16" Country of Origin (subject to change): United States

Description

Respirator cartridges and filters work by intercepting the particles of harmful gases and preventing them from reaching your airflow. This Filter Cartridge includes characteristics like: HEIGHT: 20", MATERIAL: FDA Grade Rayon (Filter Media), Tinned Steel (Core), APPLICATION: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #E39R20