Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

5 Micron, 2-7/16" O.D., 20"H, Filter Cartridge, PK6

  • Zoro #: G0090791
  • Mfr #: E23R20

$113.85 ($18.97/unit)

Details
  • Reduces: Particulates
  • Filter Flow Rate: 10.00 gpm
  • Filter Cartridge Media: Rayon
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #E23R20 Specifications

  • Zoro #: G0090791
  • Mfr #: E23R20
Reduces: Particulates Filter Flow Rate: 10.00 gpm
Filter Cartridge Media: Rayon Filter Media: FDA Grade Rayon
Height: 20" Max. Pressure: 30 psid
Filter Reduces: Particulates Item: Filter Cartridge
Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils Outside Dia.: 2-7/16"
Compliance: CFR-21 Service Life: Change at 30 psid
Filter Diameter: 2-7/16" Max. Temp.: 250 Degrees F
Micron Rating: 5 Microns: 5
Inside Dia.: 1" Material: FDA Grade Rayon (Filter Media), Tinned Steel (Core)
Flow Rate: 10 gpm Standards: FDA
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges Country of Origin (subject to change): United States

Description

Respirator cartridges and filters come in three major variations: particulate filters, gas and vapor cartridges, and combination cartridge/filters. Here are some important details for the Filter Cartridge : HEIGHT: 20", MATERIAL: FDA Grade Rayon (Filter Media), Tinned Steel (Core), APPLICATION: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #E23R20