Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

String Wnd Filter Cart, 15 gpm, 1 Mic, PK6

  • Zoro #: G0090870
  • Mfr #: E39R30

$159.85 ($26.64/unit)

Details
  • Max. Temp.: 250 Degrees F
  • Microns: 1
  • Reduces: Particulates
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #E39R30 Specifications

  • Zoro #: G0090870
  • Mfr #: E39R30
Max. Temp.: 250 Degrees F Microns: 1
Reduces: Particulates Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils
Filter Media: FDA Grade Rayon Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Compliance: CFR-21 Height: 30-3/16"
Outside Dia.: 2-7/16" Item: Filter Cartridge
Standards: FDA Service Life: Change at 30 psid
Flow Rate: 30 gpm Material: FDA Grade Rayon (Filter Media), Tinned Steel (Core)
Inside Dia.: 1" Max. Pressure: 30 psid
Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 1 Micron Rating, Height 30 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Rayon, Filter Flow Rate 15.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Petroluem Products, Coolants, Oils, Economical Filtration, Inside Dia. 1 In., Service Life Change at 30 psid, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #E39R30