Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

1 Micron, 2-7/16" O.D., 10"H, Filter Cartridge, PK6

  • Zoro #: G0090730
  • Mfr #: E39R10

$53.24 ($8.87/unit)

Details
  • Service Life: Change at 30 psid
  • Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
  • Item: Filter Cartridge
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #E39R10 Specifications

  • Zoro #: G0090730
  • Mfr #: E39R10
Service Life: Change at 30 psid Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Item: Filter Cartridge Max. Pressure: 30 psid
Height: 10" Microns: 1
Outside Dia.: 2-7/16" Reduces: Particulates
Inside Dia.: 1" Filter Media: FDA Grade Rayon
Flow Rate: 3 gpm Max. Temp.: 250 Degrees F
Standards: FDA Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils
Compliance: CFR-21 Material: FDA Grade Rayon (Filter Media), Tinned Steel (Core)
Country of Origin (subject to change): United States

Description

It’s essential to stay up to date with replacing your respirator filter or cartridge to ensure you're getting the correct protection from hazardous vapors. Here is some additional information about this Filter Cartridge : HEIGHT: 10", MATERIAL: FDA Grade Rayon (Filter Media), Tinned Steel (Core), APPLICATION: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #E39R10