Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

5 Micron, 2-7/16" O.D., 10"H, Filter Cartridge, PK6

  • Zoro #: G0090721
  • Mfr #: E23R10

$51.75 ($8.62/unit)

Details
  • Outside Dia.: 2-7/16"
  • Filter Cartridge Media: Rayon
  • Item: Filter Cartridge
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #E23R10 Specifications

  • Zoro #: G0090721
  • Mfr #: E23R10
Outside Dia.: 2-7/16" Filter Cartridge Media: Rayon
Item: Filter Cartridge Height: 10"
Filter Media: FDA Grade Rayon Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Microns: 5 Reduces: Particulates
Max. Temp.: 250 Degrees F Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils
Micron Rating: 5 Material: FDA Grade Rayon (Filter Media), Tinned Steel (Core)
Filter Reduces: Particulates Service Life: Change at 30 psid
Filter Diameter: 2-7/16" Filter Flow Rate: 5.00 gpm
Flow Rate: 5 gpm Max. Pressure: 30 psid
Compliance: CFR-21 Standards: FDA
Inside Dia.: 1" Country of Origin (subject to change): United States

Description

If you're required to wear a respirator at work, you'll most likely have to replace the filter or cartridge at some point. Take a look at the features for this Filter Cartridge : HEIGHT: 10", MATERIAL: FDA Grade Rayon (Filter Media), Tinned Steel (Core), APPLICATION: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #E23R10