October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

20 Micron, 2-7/16" O.D., 20"H, Filter Cartridge, PK6

  • Zoro #: G0090776
  • Mfr #: E15R20

$92.58 ($15.43/unit)

Details
  • Max. Temp.: 250 Degrees F
  • Item: Filter Cartridge
  • Flow Rate: 10 gpm
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #E15R20 Specifications

  • Zoro #: G0090776
  • Mfr #: E15R20
Max. Temp.: 250 Degrees F Item: Filter Cartridge
Flow Rate: 10 gpm Filter Media: FDA Grade Rayon
Material: FDA Grade Rayon (Filter Media), Tinned Steel (Core) Filter Cartridges Sub-Category: String and Blanket Wound Cartridges
Filter Diameter: 2-7/16" Inside Dia.: 1"
Microns: 20 Outside Dia.: 2-7/16"
Standards: FDA Filter Flow Rate: 10.00 gpm
Height: 20" Filter Reduces: Particulates
Compliance: CFR-21 Max. Pressure: 30 psid
Filter Cartridge Media: Rayon Micron Rating: 20
Service Life: Change at 30 psid Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils
Reduces: Particulates Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 20 Micron Rating, Height 20 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Rayon, Filter Flow Rate 10.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Petroluem Products, Coolants, Oils, Economical Filtration, Inside Dia. 1 In., Service Life Change at 30 psid, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #E15R20