Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

100 Micron, 2-7/16" O.D., 10"H, Filter Cartridge, PK6

  • Zoro #: G0090679
  • Mfr #: E8R10

$39.68 ($6.61/unit)

Details
  • Service Life: Change at 30 psid
  • Compliance: CFR-21
  • Max. Temp.: 250 Degrees F
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulflo #E8R10 Specifications

  • Zoro #: G0090679
  • Mfr #: E8R10
Service Life: Change at 30 psid Compliance: CFR-21
Max. Temp.: 250 Degrees F Microns: 100
Filter Media: FDA Grade Rayon Standards: FDA
Outside Dia.: 2-7/16" Inside Dia.: 1"
Material: FDA Grade Rayon (Filter Media), Tinned Steel (Core) Item: Filter Cartridge
Flow Rate: 5 gpm Height: 10"
Filter Cartridges Sub-Category: String and Blanket Wound Cartridges Application: Pre-filtration For Membranes, Filtration of Oxidizing Agents/Alkalies/Mineral Acids/Amines/Organic Acids and Solvents/Petroleum Oils
Max. Pressure: 30 psid Reduces: Particulates
Country of Origin (subject to change): United States

Description

Filter Cartridge, String and Blanket Wound Cartridges, 100 Micron Rating, Height 10 In., Filter Diameter 2-7/16 In., Filter Cartridge Media Rayon, Filter Flow Rate 5.00 gpm, Max. Temp. 250 Degrees F, Filter Reduces Particulates, Max. Pressure 40 psi, Application Petroluem Products, Coolants, Oils, Economical Filtration, Inside Dia. 1 In., Service Life Change at 30 psid, Standards FDA, Compliance CFR-21, Package Quantity 6

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Fulflo #E8R10