KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

A-Frame Coupler, Class IV, 10, 000 lb

FULTON| Zoro #: G2093567| Mfr #: 44305R1142

$65.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Features: High Strength, 3/8-16 UNC Bolt Thread Size, Tongue Width 50 Degrees , A-Frame
Item: A-Frame Coupler
For Use With: 5W025 and JA514T1142 Jacks
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2093567 Mfr #: 44305R1142
Features: High Strength, 3/8-16 UNC Bolt Thread Size, Tongue Width 50 Degrees , A-FrameItem: A-Frame Coupler
For Use With: 5W025 and JA514T1142 JacksClass: IV
Ball Size: 2-5/16"Finish: Prime Painted
Capacity GVW: 10,000 lb.Hole Dia.: 2.29"
Country of Origin (subject to change): Mexico

Description

A-Frame Coupler, Class IV, Capacity GVW 10,000 lb., Prime Painted Finish, Ball Size 2-5/16 In., Hole Dia. 2.29 In., For Use With 5W025 and JA5225632 Jacks, Features High Strength, 3/8-16 UNC Bolt Thread Size, Tongue Width 50 Degrees , A-Frame

Reviews