Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Orange Handheld Flashlight, D

  • Zoro #: G0086998
  • Mfr #: 912

$10.67 /ea

Order in multiples of 12

Details
  • Flashlight Battery Size: D
  • Number of Batteries: 2
  • Body Color: Orange
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fulton #912 Specifications

  • Zoro #: G0086998
  • Mfr #: 912
Flashlight Battery Size: D Number of Batteries: 2
Body Color: Orange Safety Rated: Class II, Group G and Class I, Group C, D Approved
Item: Handheld Flashlight Country of Origin (subject to change): United States

Description

Handheld Flashlight,Sfty Apprvd,Ornge,2D

Reviews of Fulton #912