Shop Alternate Products
This Product is Discontinued
Fulton
Trailer Jack Tubular Swivel, 1200 lb (Discontinued)
Mfr # XP10 0101
Zoro # G0477346
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Brackets Bolt On
- Overall Height 21 1/2 in
- Retracted Length 12 1/2 in
- Base 6 in Poly Wheel
- Max. Lift Height 1 ft 10-1/2 in