Trailer Jack Tubular Swivel, 5000 lb

FULTON| Zoro #: G0600196| Mfr #: 1781511142

$84.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0600196 Mfr #: 1781511142
Construction: SteelIncludes: 9/16 In. Pin and Chain included
Finish: zincDia.: 2-1/4"
Overall Height: 27.10"Standards: ASABE S486
Mounting Brackets: Weld-On Tubular MountHead: Topwind
Load Capacity: 5000 lb.Gear Travel: 15"
Handle: Top WindStatic Load Capacity: 5000 lb.
Base: FootplateRetracted Length: 17.10"
Type: Topwind Trailer JackMax. Lift Height: 1 ft. 9-1/4"
Item: Trailer Jack Tubular SwivelLift Range: 10"
Lifting Capacity: 5000 lb.Adjustment Range: 15"
Country of Origin (subject to change): China

Product Description

Trailer Jack, Industrial/Agricultural, Load Capacity 5000 lb., Static Load Capacity 5000 lbs, Overall Height 19-45/64 In., Lift Range 15-15/32 to 30-51/64 In., Retracted Length 14.5 In., Adjustment Range 15 In., Gear Travel 15 In., 2 In., Top Wind Handle, Zinc Finish, Mounting Brackets Weld-On Tubular

Product Reviews

Save 15%. Sign up for Z-mail.