Fulton
Twin Wide Track Jack, 10" Lift Range
- Zoro #: G7253491
- Mfr #: 1413020134
Hover or click to zoom Tap to zoom
Key Features
- Includes: Brake, Mounting Hardware
- Load Capacity: 1,600 lb
- Retracted Length: 12 1/4 in
- Lift Range: 10 in
- Adjustment Range: 10 in
- Handle: Sidewind
- Mounting Brackets: Bolt On
- Features: Corrosion-Resistant, Crank, Ergonomic Design, Suitable for Harsh Environments
$257.99
Subtotal: $257.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- FULTON 5000 lbs. Square Tube Fixed Mount Jack - No Wheel HD50000101
- FULTON Fulton EJ10000101 Pro Series Bolt-On Swivel Jack - 1000 lbs. EJ10000101
- FULTON 1500 lbs. Swing Away Bolt on Single Wheel Jack XP15L 0101
- FULTON Jack-1200# Swivel, #TJ12000101 TJ12000101
- FULTON Fulton 1413230134 F2 Swivel Jack with Foot Plate - 2000 lbs. 1413230134
- FULTON Jack-1500# Black, #XP15 0126 XP15 0126
- FULTON Fulton XP100126 Jack 1200 Lbs Bolt Thru Swivel XP10 0126
- FULTON Fulton XPD15L0126 XP Jack 1500 lbs. Swing Away Bo XPD15L0126
- FULTON F2 Wide Track Jack Bolt-On 1,600 lbs. 1413040134
- JACK-E-UP JACK-E-UP 5239 Jack-E-Foot 5239
- LIPPERT JT STRONGARM JACK STABILIZER KIT, 5TH WHEEL, OVER 58IN 191023
- Fulton Trailer Jacks & Accessories