Functional Devices-Rib
24P Enclosed Relay 20Amp Dpdt
Mfr # RIB24P
Zoro # G7015636
$60.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimensions A and G size enclosures: 2.3" H x 3.2" W x 1.8" D (5.84 x 8.13 x 4.57 cm), B size enclosures: 4" H x 4" W x 1.8" D (10.16 x 10.16 x 4.57 cm)
- Contact Rating 20A
- Feature LED
- Wire Length 16" (40.6 cm)
- Contact Type 1-DPDT
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, DPST-N/O RIB01P30-S
- FUNCTIONAL DEVICES-RIB H1C Enclosed Relay 10Amp Spdt RIBH1C
- FUNCTIONAL DEVICES-RIB Enclosed Relay/Rmote Solid Core, Adj., 10A RIBXLCRA
- FUNCTIONAL DEVICES-RIB 2421C Enclosed Relay 10Amp RIB2421C
- FUNCTIONAL DEVICES-RIB UL924 Lighting Relay, 10A 120-277Vac ESRB
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/BO, 2-BI, AI RIBTW24B-BCAI
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation RIBTU1S
- FUNCTIONAL DEVICES-RIB BACnet Network Relay, w/12 BI and Accum. RIBMNWD12-BC
- FUNCTIONAL DEVICES-RIB Enclosed T-Style Relay, Hi/Low Separation RIBTU1C
- RIB Enclosed Relay, 10A, SPDT RIBL1C-DC
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, SPST-N/O/SPST-N/C RIB24Z
- Functional Devices-Rib Pre-wired Enclosed Relays