Rib
Closet Light Controller, Door, Gray, 120VAC
Mfr # CLC212-D60
Zoro # G6391926
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP @ 240V 1 hp
- HP @ 120V 1/2 hp
- Installation Type New Construction Installation
- Body Width - Relay 2.8 in
- Overall Height - Relay 1.7 in
Explore More Products
- RIB Closet Light Controller, Door, Gray, 120VAC CLC212
- RIB Closet Light Controller, Door, Gray, 120VAC CLC212-D15
- RIB Closet Light Controller, Door, Gray, 120VAC CLC106
- LEVITON Wall Swtch, 1-Pole, 120/277V, 15A, Wht, Rockr 5691-2W
- ZORO SELECT Wall Switch, 20A, Gray, 4-Way Type, Toggle 4904BGRY
- HUBBELL Wall Switch, 20A, White, 1 HP, 3-Way Switch CSB320W
- LEGRAND Wall Switch, 2-Pole, Side Wiring, Black 1256L
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Ivory SNAP1221ILINA
- HUBBELL Wall Swtch, 4-Way, 120/277V, 20A, Ivry, Toggl HBL1224I
- LEVITON Switch Comm 3Way 15A Lta CS315-2TS
- LEVITON Leviton Mfg 200-T5225-000 15 Amp Brown Toggle Switch & Receptacle Combination 200-T5225-000
- Rib Wall Switches