Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Class 2 Transformer, 100VA, 120VAC, 24VAC

  • Zoro #: G4472562
  • Mfr #: TR100VA001US

$31.95

  • Mounting: Foot or 1/2" NPT Hub
  • Temp. Rise: Not Rated
  • Item: Class 2 Transformer
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Functional Devices Inc / Rib #TR100VA001US Specifications

  • Zoro #: G4472562
  • Mfr #: TR100VA001US
Mounting: Foot or 1/2" NPT Hub Temp. Rise: Not Rated
Item: Class 2 Transformer Output Voltage: 24VAC
Depth: 6.00" Enclosure Finish: No Finish
Input Voltage: 120VAC Enclosure Type: Open
VA Rating - Transformer: 100VA Item - Transformer: Class 2 Transformer
Phase - Electrical: 1 Output Voltage - Transformer: 24VAC
Enclosure Rating: Not Rated Secondary Connection: 8" Leads
Green Environmental Attribute: Product Contributes To Reducing Energy Consumption VA Rating: 100
Width: 2.88" Hz: 50/60
Height: 3.38" Input Voltage - Transformer: 120VAC
Mounting - Transformer: 1/2" Hub, Foot Standards: UL 5085-3, cUL, CE, made in USA, meets ARRA 2009
Enclosure Style - Transformer: Open Hz - Electrical: 50 Hz, 60 Hz
Protective Device: Circuit Breaker Primary Connection: Pigtails
Includes: Circuit Breaker Phase: 1
Country of Origin (subject to change): United States

Description

If you need to change the voltage of anything in your home, take a look at Zoro’s catalog of transformers and transformer accessories. Take a look at the features for Functional Devices Inc / Rib Class 2 Transformer. Input Voltage: 120VAC, Output Voltage: 24VAC, Va Rating: 100.

Reviews of Functional Devices Inc / Rib #TR100VA001US