Functional Devices-Rib
Class 2 Transformer, 24VAC, 20 VA, 1 PH
Mfr # TR20VA001
Zoro # G1721727
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 20 VA
- Protective Device Inherently Limited
- Enclosure Style - Transformer Open
Explore More Products
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100VA, 120VAC, 24VAC PSC100AB10
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 100VA, 2.50 inW, 24VAC TR100VA009US
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40VA, 120VAC, 24VAC PSH40AB10
- FUNCTIONAL DEVICES-RIB Control Transformer, 175VA, 24VAC TR175VA003
- FUNCTIONAL DEVICES-RIB Control Transformer, 300VA, 24VAC TR300VA002
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 75 VA, 1 PH TR75VA001
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5)100VA, 24VAC, Multi PSMN500A
- FUNCTIONAL DEVICES-RIB Control Transformer, 175VA, 24VAC TR175VA001
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75VA, 24VAC, Multi PSH75AB10
- SQUARE D Control Transformer, 100VA, 3.38 In. H 9070EO2D1
- DAYTON Control Transformer, 75VA, 4.34 In. H 31EJ48
- Functional Devices-Rib Transformers