DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Class 2 Transformer, 24VAC, 40 VA, 1 PH

FUNCTIONAL DEVICES INC / RIB| Zoro #: G2166875| Mfr #: TR40VA003

$10.76 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2.19"
Primary Connection: Pigtails
Enclosure Finish: No Finish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2166875 Mfr #: TR40VA003
Depth: 2.19"Primary Connection: Pigtails
Enclosure Finish: No FinishSecondary Connection: 8" Leads
Output Voltage: 24VACHz: 50/60
Includes: Inherently IsolatedPhase: 1
Input Voltage: 24VACEnclosure Rating: Not Rated
Standards: UL5085-2 or UL5085-3; USA & CanadaGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Temp. Rise: Not RatedWidth: 2.69"
Protective Device: Inherently LimitedEnclosure Type: Open
Height: 2.88"Item: Class 2 Transformer
Mounting: Foot or 1/2" NPT HubVA Rating: 40
Country of Origin (subject to change): China

Description

Class 2 Transformer, Input Voltage - Transformer 24VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 40VA, Protective Device Inherently Limited, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 In. Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 In. Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Reviews