Class 2 Transformer, 24VAC, 50 VA, 1 PH

FUNCTIONAL DEVICES INC / RIB| Zoro #: G1250961| Mfr #: TR50VA014

$20.25 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Depth: 2.50"Primary Connection: PigtailsEnclosure Finish: No Finish
Save 15%. Sign up for Z-mail.


Zoro #: G1250961 Mfr #: TR50VA014
Depth: 2.50"Primary Connection: Pigtails
Enclosure Finish: No FinishSecondary Connection: 8" Leads
Output Voltage: 24VACHz: 50/60
Includes: Circuit BreakerPhase: 1
Input Voltage: 277VACEnclosure Rating: Not Rated
Standards: UL5085-2 or UL5085-3; USA & CanadaGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Temp. Rise: Not RatedWidth: 3.44"
Protective Device: Circuit BreakerEnclosure Type: Open
Height: 3.06"Item: Class 2 Transformer
Mounting: Foot or 1/2" NPT HubVA Rating: 50
Country of Origin (subject to change): China


Class 2 Transformer, Input Voltage - Transformer 277VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 50VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 In. Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 In. Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated