Class 2 Transformer, 24VAC, 75 VA, 1 PH

FUNCTIONAL DEVICES INC / RIB| Zoro #: G0957537| Mfr #: TR75VA001

$20.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Depth: 2.50"
Primary Connection: Pigtails
Enclosure Finish: No Finish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0957537 Mfr #: TR75VA001
Depth: 2.50"Primary Connection: Pigtails
Enclosure Finish: No FinishSecondary Connection: 8" Leads
Output Voltage: 24VACHz: 50/60
Includes: Circuit BreakerPhase: 1
Input Voltage: 120VACEnclosure Rating: Not Rated
Standards: UL5085-2 or UL5085-3; USA & CanadaGreen Environmental Attribute: Product Contributes To Reducing Energy Consumption
Temp. Rise: Not RatedWidth: 3.88"
Protective Device: Circuit BreakerEnclosure Type: Open
Height: 3"Item: Class 2 Transformer
Mounting: Foot or 1/2" NPT HubVA Rating: 75
Country of Origin (subject to change): China

Description

Class 2 Transformer, Input Voltage - Transformer 120VAC, Output Voltage - Transformer 24VAC, VA Rating - Transformer 75VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 In. Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Primary Connection Pigtails, Secondary Connection 8 In. Leads, Temp. Rise Not Rated, Enclosure Finish No Finish, Enclosure Rating Not Rated

Reviews