Shop Alternate Products
This Product is Discontinued
Functional Devices-Rib
Class 2 Transformer, 24VAC, 75 VA, 1 PH (Discontinued)
Mfr # TR75VA003
Zoro # G2457673
This Product is Discontinued
Key Features
- Input Voltage - Transformer 277V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 75 VA
- Protective Device Circuit Breaker
- Enclosure Style - Transformer Open