Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Class 2 Transformer, 24VAC, 75 VA, 1 PH
  • Zoro #: G0256471
  • Mfr #: TR75VA005
$25.12
  • Promotion Restriction: Not eligible for promotion
  • Mounting: Foot or 1/2" NPT Hub
  • Primary Connection: Pigtails
See full product details
Orders over $50 ship free.

Functional Devices Inc / Rib #TR75VA005 Specifications

  • Zoro #: G0256471
  • Mfr #: TR75VA005
Promotion Restriction: Not eligible for promotion Mounting: Foot or 1/2" NPT Hub
Primary Connection: Pigtails Output Voltage: 24VAC
Enclosure Type: Open Item - Transformer: Class 2 Transformer
Depth: 2.50" Item: Class 2 Transformer
Phase - Electrical: 1 VA Rating: 75
Hz - Electrical: 50 Hz, 60 Hz Enclosure Rating: Not Rated
Hz: 50/60 Input Voltage - Transformer: 120VAC, 208VAC, 240VAC, 480VAC
Input Voltage: 120/208/240/480VAC Output Voltage - Transformer: 24VAC
Height: 3.03" Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
Mounting - Transformer: 1/2" Hub, Foot Enclosure Style - Transformer: Open
Includes: Circuit Breaker Phase: 1
Standards: UL5085-2 or UL5085-3; USA & Canada Temp. Rise: Not Rated
VA Rating - Transformer: 75VA Protective Device: Circuit Breaker
Width: 3.88" Enclosure Finish: No Finish
Secondary Connection: 8" Leads Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Need a class 2 transformer to ensure your electricity in your circuits is indeed circulating in your home or business? Functional Devices Inc / Rib Class 2 Transformer include characteristics like: Input Voltage: 120/208/240/480VAC, Output Voltage: 24VAC, Va Rating: 75.

Reviews of Functional Devices Inc / Rib #TR75VA005