Skip to Main Content
customer-service Help
Functional Devices Inc / Rib

Control Transformer, 100VA, 120VAC

Functional Devices Inc / Rib Control Transformer, 100VA, 120VAC TR100VA008
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$33.54
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 240V AC, 277V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
See full product details
Orders over $75 ship free.
Total: $33.54

Functional Devices Inc / Rib #TR100VA008 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 240V AC, 277V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 100 VA
  • Protective Device: Circuit Breaker
  • Enclosure Style - Transformer: Open
  • Mounting - Transformer: Dual 1/2 in Hub, Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Secondary Connection: 8" Leads
  • Enclosure Type: Open
  • Height: 3.02 in
  • Width: 4.22 in
  • Depth: 2.52 in
  • Item: Control Transformer
  • Primary Connection: Pigtails
  • Enclosure Rating: Not Rated
  • Green Environmental Attribute: Product Contributes To Reducing Energy Consumption
  • Standards: UL5085-2 or UL5085-3; USA & Canada
  • Enclosure Finish: No Finish
  • Temp. Rise: Not Rated
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer Dual 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise Not Rated, Enclosure Finish No Finish

Reviews of Functional Devices Inc / Rib #TR100VA008