Skip to Main Content
customer-service Help
Functional Devices Inc / Rib

Control Transformer, 150VA, 3.16 In. H

Functional Devices Inc / Rib Control Transformer, 150VA, 3.16 In. H TR150VA008
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$58.59
  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 240V AC, 277V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
See full product details
Orders over $75 ship free.
Total: $58.59

Functional Devices Inc / Rib #TR150VA008 Specifications

  • Item - Transformer: Control Transformer
  • Input Voltage - Transformer: 208V AC, 240V AC, 277V AC, 480V AC
  • Output Voltage - Transformer: 120V AC
  • VA Rating - Transformer: 150 VA
  • Protective Device: Circuit Breaker
  • Enclosure Style - Transformer: Open
  • Mounting - Transformer: 1/2 in Hub, Foot
  • Phase - Electrical: 1
  • Hz - Electrical: 50 Hz, 60 Hz
  • Includes: Circuit Breaker
  • Width: 4.28 in
  • Manufacturers Warranty Length: 1 yr
  • Hz: 50/60
  • Mounting: Foot or 1/2" NPT Hub
  • VA Rating: 150VA
  • Fused: No
  • Output Voltage: 120VAC
  • Enclosure Finish: Powder Polyurethane Paint
  • Transformer Type: Wire-Wound
  • Temp. Rise: 60 Degrees C
  • Item: Control Transformer
  • Height: 3.16 in
  • Input Voltage: 208/240/277/480VAC
  • Standards: C-UL, CE, UL5085-2 Listed General Purpose
  • Phase: 1
  • Depth: 3.79 in
  • Country of Origin (subject to change): Viet Nam
Feedback Help us improve our product information

Description

Control Transformer, Input Voltage - Transformer 208V AC, 240V AC, 277V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 150 VA, Protective Device Circuit Breaker, Enclosure Style - Transformer Open, Mounting - Transformer 1/2 in Hub, Foot, Phase - Electrical 1, Hz - Electrical 50 Hz, 60 Hz, Temp. Rise 60 Degrees C, Enclosure Finish Powder Polyurethane Paint

Reviews of Functional Devices Inc / Rib #TR150VA008