Functional Devices-Rib
Control Transformer, 175VA, 24VAC
Mfr # TR175VA003
Zoro # G5010223
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- VA Rating - Transformer 175 VA
- Protective Device Primary Thermal Fuse
- Enclosure Style - Transformer Open
Explore More Products
- FUNCTIONAL DEVICES-RIB Tr100Va002 Transformer 100Va, TR100VA002
- FUNCTIONAL DEVICES-RIB Tr75Va005 Transformer 75Va TR75VA005
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50VA, 120VAC, 24VAC TR50VA001
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50VA, 24VAC, 1 Phase TR50VA022US
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 40 VA, 1 PH TR40VA003
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 24VAC, 75 VA, 1 PH TR75VA005
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 40VA, 120VAC, 24VAC PSH40AB10-EXT2
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (2)75VA, 24VAC, Multi PSH75A75AB10
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 75VA, 24VAC, Multi PSH75AB10
- ALLANSON 1092-S-G Gas Application 1092-S-G
- ALLANSON 2721-572 Transformer For Nu-Way 2721-572
- Functional Devices-Rib Power Distribution