Enclosed Pre-Wired Relay, 10A@277VAC, SPDT

FUNCTIONAL DEVICES INC / RIB| Zoro #: G1477357| Mfr #: RIBH1C

$14.46 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Gold Flashed Silver Cadmium OxideResponse Time: 20 msecNEMA Enclosure Type: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1477357 Mfr #: RIBH1C
Contact Material: Gold Flashed Silver Cadmium OxideResponse Time: 20 msec
NEMA Enclosure Type: 1Application: Pilot
Indicator Type: LEDStandards: UL Listed, CUL, CE, Cus
Item: Enclosed Pre-Wired RelayLead Length: 16"
Hz: 50/60Features: 1/2" NPT Nipple, LED Indicator
HP @ 240V: 1/3, 1/6Contact Form: SPDT
Contact Amp Rating (Resistive): 10A @ 277VAC, 10A @ 28VDCHP @ 120V: 1/3, 1/6
Dimensions: 1.7"H x 2.8"W x 1.5"DNipple Size: 1/2" NPT
Coil Volts: 10 to 30VAC/DC, 208 to 277VACCountry of Origin (subject to change): United States

Description

Enclosed Pre-Wired Relay, Coil Volts 10 to 30VAC/DC, 208 to 277VAC, Contact Form SPDT, Dimensions 1.7 In.H x 2.8 In.W x 1.5 In.D, Contact Material Gold Flashed Silver Cadmium Oxide, Indicator Type LED, Contact Amp Rating (Resistive) 10A @ 277VAC, 10A @ 28VDC, 16 In. Lead Length, Application Pilot, 1/2 In. NPT Nipple Size, HP @ 120V 1/3, 1/6, HP @ 240V 1/3, 1/6, Hz 50/60, NEMA Enclosure Type 1, Response Time 20 msec, Features 1/2 In. NPT Nipple, LED Indicator, Standards UL Listed, CUL, CE, Cus

Reviews