Enclosed Pre-Wired Relay, 20A@277VAC, SPDT

FUNCTIONAL DEVICES INC / RIB| Zoro #: G1282653| Mfr #: RIB2401B

$16.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Material: Silver Cadmium OxideResponse Time: 18 msecNEMA Enclosure Type: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1282653 Mfr #: RIB2401B
Contact Material: Silver Cadmium OxideResponse Time: 18 msec
NEMA Enclosure Type: 1Application: Power
Indicator Type: LEDStandards: UL Listed, CUL, CE, Cus
Item: Enclosed Pre-Wired RelayLead Length: 16"
Hz: 50/60Features: 1/2" NPT Nipple, LED Indicator
HP @ 240V: 2Contact Form: SPDT
Contact Amp Rating (Resistive): 20A @ 277VAC, 5A @ 480VACHP @ 120V: 1
Dimensions: 2.3"H x 3.2"W x 1.8"DNipple Size: 1/2" NPT
Coil Volts: 24VAC/DC, 120VACCountry of Origin (subject to change): United States

Description

Enclosed Pre-Wired Relay, Coil Volts 24VAC/DC, 120VAC, Contact Form SPDT, Dimensions 2.3 In.H x 3.2 In.W x 1.8 In.D, Contact Material Silver Cadmium Oxide, Indicator Type LED, Contact Amp Rating (Resistive) 20A @ 277VAC, 5A @ 480VAC, 16 In. Lead Length, Application Power, 1/2 In. NPT Nipple Size, HP @ 120V 1, Hz 50/60, NEMA Enclosure Type 1, Response Time 18 msec, Features 1/2 In. NPT Nipple, LED Indicator, Standards UL Listed, CUL, CE, Cus

Reviews