Rib
Enclosed Pre-Wired Relay, 20A@277VAC, SPDT
Mfr # RIB2421B
Zoro # G5172727
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Power
- AC Contact Rating - Relay 20A @ 277V, 5A @ 480V
- Contact Form - Relay SPDT
- Mounting - Relay 1/2 in Nipple, Surface
- Power Consumption - Relay 2.0W, 5.6VA
Explore More Products
- RIB Enclosed Pre-Wired Relay, 10A@30VDC, SPDT RIB21CDC
- RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT RIB02BDC
- RIB Enclosed Pre-Wired Relay, 20A@277VAC, SPDT RIB01BDC
- RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC RIBW24B-EN3
- RIB Enclosed Relay, 10A, SPST, Polarized RIB12S-FA
- RIB Latch Relay, 20A, SPST, 24VAC/DC, Red RIBL24B-RD
- RIB Enclosed Relay, 10A, SPDT RIB2421C-N4
- RIB Latch Relay, 20A, SPST+Oride, 24VAC/DC, Red RIBL24SB-RD
- RIB Wireless Relay/Transmitter, SPDT, 240VAC RIBW240B-EN3
- RIB Enclosed Relay, Hi/Low Sparation, SPST, 20A RIBTE01SB
- RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT RIB02P
- Rib Pre-wired Enclosed Relays