Rib
Enclosed Pre-Wired Relay, 10A@277VAC, SPDT
Mfr # RIBU1C
Zoro # G1045256
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Prewired Relay Pilot Duty
- Coil Volts 10 to 30V AC/DC, 120V AC
- AC Contact Rating - Relay 10A @ 277V
- DC Contact Rating - Relay 10A @ 28V
- Contact Form - Relay SPDT
Explore More Products
- RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT RIB01P
- RIB Enclosed AHU Fan Safety Alarm RIBLB-2
- RIB Enclosed Pre-Wired Relay, 20A@300VAC, DPDT ESR02P
- RIB Enclosed RTU Network Relay RIBTW24B-MBAI
- RIB Enclosed Relay, Hi/Low Separation, 20A RIBTE24B
- RIB Enclosed Relay, Hi/Low, 208-277VAC, 20A RIBTE02B
- RIB Enclosed Pre-Wired Relay, 10A@30VDC, DPDT ESR2402D
- RIB Enclosed Relay, Hi/Low Separation, 20A RIBTE24SB
- RIB Enclosed Pre-Wired Relay, 30A@300VAC, DPDT RIB12P30
- FUNCTIONAL DEVICES-RIB Relay, 20A, DPDT, 24VAC/DC/120VAC RIB2401B2G
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, DPDT, 12VAC/dc RIB12P
- Rib Pre-wired Enclosed Relays